
LED Bollard Retrofit w/Flex Color
Item #: 1860895
Cat #: LED-8039M345-A
UPC: 844006059439
Call for price
Company wide:
0
in stock
Documents & Guides
LED Bollard Retrofit: 18W, 120-277V, Flex Color: Default setting is 4000K (2560lm) but can be changed to 3000K (2450lm) or 5000K (2610lm) with a flip of a switch. Up to 100W HID Equivalent. EX39 (Mogul Screw Exclusionary Base). Multi-directional mounting capability & 360° design. Use base down, base up or base sideways without affecting performance. Operating Temp: -40°F to 122F°.
Overview
LED Bollard Retrofit: 18W, 120-277V, Flex Color: Default setting is 4000K (2560lm) but can be changed to 3000K (2450lm) or 5000K (2610lm) with a flip of a switch. Up to 100W HID Equivalent. EX39 (Mogul Screw Exclusionary Base). Multi-directional mounting capability & 360° design. Use base down, base up or base sideways without affecting performance. Operating Temp: -40°F to 122F°.
Also known as: 844006059439, LED-8039M345-A, LGDLED8039M345A
Specifications
| Lumens: | 2450, 2610, 2560 |
| Color Temperature: | 3000 (Warm White), 4000 (Cool White), 5000 (Bright White) |
| Type: | Retrofit |
| Color Rendering Index (CRI): | 80 |
| Wattage: | 11 |
| Dimmable: | No |
| Volts AC Range: | 120 - 277 |
| Base: | Mogul Extended Screw (EX39) |
| Lumens: | 2450, 2610, 2560 |
| Type: | Retrofit |
| Wattage: | 11 |
| Volts AC Range: | 120 - 277 |
| Color Temperature: | 3000 (Warm White), 4000 (Cool White), 5000 (Bright White) |
| Color Rendering Index (CRI): | 80 |
| Dimmable: | No |
| Base: | Mogul Extended Screw (EX39) |