This product has been discontinued.

LED Bollard Retrofit w/Flex Color
Item #: 1860893
Cat #: LED-8039E345-A
UPC: 844006059415
Company wide:
0
in stock
Discontinued
Documents & Guides
LED Bollard Retrofit: 18W, 120-277V, Ballast Bypass UL Type B, Flex Color: Default setting is 4000K (2560lm) but can be changed to 3000K (2450lm) or 5000K (2610lm) with a flip of a switch. Up to 100W HID Equivalent. Multi-directional mounting capability & 360° design. Use base down, base up or base sideways without affecting performance. Operating Temp: -40°F to 122F°. ** OBSOLETE ** Pricing valid while supplies last on existing stock. Subs to Dimming version as of November 2022. See Platt item #2036592: LED-8039E345D-A.
Overview
LED Bollard Retrofit: 18W, 120-277V, Ballast Bypass UL Type B, Flex Color: Default setting is 4000K (2560lm) but can be changed to 3000K (2450lm) or 5000K (2610lm) with a flip of a switch. Up to 100W HID Equivalent. Multi-directional mounting capability & 360° design. Use base down, base up or base sideways without affecting performance. Operating Temp: -40°F to 122F°. ** OBSOLETE ** Pricing valid while supplies last on existing stock. Subs to Dimming version as of November 2022. See Platt item #2036592: LED-8039E345D-A.
Light Efficient Design’s Bollard LED retrofits have been designed specifically for use in bollard fixtures and other small applications. Our omni-directional design delivers unsurpassed lumen output, broad even light distribution, easy installation and up to 80% in energy and labor savings over existing HID technology. 24W models utilize our Advanced Active Cooling technology delivering consistently higher LED efficacy and life when placed within enclosed fixtures. 14W and 18W models run cool enough to just be passively cooled.
Also known as: 844006059415, LED-8039E345-A, LGDLED8039E345A
Specifications
| Lumens: | 2450, 2610, 2560 |
| Color Temperature: | 3000 (Warm White), 4000 (Cool White), 5000 (Bright White), Selectable |
| Base: | Medium Screw (E26) |
| Wattage: | 18 |
| Color Rendering Index (CRI): | 80 |
| Light Technology: | LED |
| Dimmable: | No |
| Volts AC Range: | 120 - 277 |
| Lumens: | 2450, 2610, 2560 |
| Base: | Medium Screw (E26) |
| Color Rendering Index (CRI): | 80 |
| Dimmable: | No |
| Color Temperature: | 3000 (Warm White), 4000 (Cool White), 5000 (Bright White), Selectable |
| Wattage: | 18 |
| Light Technology: | LED |
| Volts AC Range: | 120 - 277 |