
LED Bollard Retrofit w/Flex Color
Item #: 1860890
Cat #: LED-8038E345-A
UPC: 844006059392
$ 48.32 EA
Company wide:
754
in stock
Documents & Guides
LED Bollard Retrofit: 14W, 120-277V, Flex Color: Default setting is 4000K (1950lm) but can be changed to 3000K (1850lm) or 5000K (1990lm) with a flip of a switch. Up to 70W HID Equivalent. Multi-directional mounting capability & 360° design. Use base down, base up or base sideways without affecting performance. Operating Temp: -40°F to 122F°.
Overview
LED Bollard Retrofit: 14W, 120-277V, Flex Color: Default setting is 4000K (1950lm) but can be changed to 3000K (1850lm) or 5000K (1990lm) with a flip of a switch. Up to 70W HID Equivalent. Multi-directional mounting capability & 360° design. Use base down, base up or base sideways without affecting performance. Operating Temp: -40°F to 122F°.
Light Efficient Design’s Bollard LED retrofits have been designed specifically for use in bollard fixtures and other small applications. Our omni-directional design delivers unsurpassed lumen output, broad even light distribution, easy installation and up to 80% in energy and labor savings over existing HID technology. 24W models utilize our Advanced Active Cooling technology delivering consistently higher LED efficacy and life when placed within enclosed fixtures. 14W and 18W models run cool enough to just be passively cooled.
Also known as: 844006059392, LED-8038E345-A, LGDLED8038E345A
Specifications
| Color Temperature: | 3000 (Warm White), 4000 (Cool White), 5000 (Bright White), Selectable |
| Base: | Medium Screw (E26) |
| Lumens: | 1850, 1950, Selectable, 1990 |
| Color Rendering Index (CRI): | 80 |
| Wattage: | 14 |
| Light Technology: | LED |
| Dimmable: | No |
| Volts AC Range: | 120 - 277 |
| Color Temperature: | 3000 (Warm White), 4000 (Cool White), 5000 (Bright White), Selectable |
| Lumens: | 1850, 1950, Selectable, 1990 |
| Wattage: | 14 |
| Dimmable: | No |
| Base: | Medium Screw (E26) |
| Color Rendering Index (CRI): | 80 |
| Light Technology: | LED |
| Volts AC Range: | 120 - 277 |