
$ 33.09 EA
Company wide:
27
in stock
Documents & Guides
10.5 Watt LED Directional Retrofit Downlight - Gimbaled; 5-6 in.; 800 Lumen; Adjustable Color Temperature: 2700K/3000K/3500K/4000K/5000K; 90CRI; 90° Beam Angle; 120 Volt; Dimmable. California T24 2016 - 2022 JA8 Listed; T20 Listed
Overview
10.5 Watt LED Directional Retrofit Downlight - Gimbaled; 5-6 in.; 800 Lumen; Adjustable Color Temperature: 2700K/3000K/3500K/4000K/5000K; 90CRI; 90° Beam Angle; 120 Volt; Dimmable. California T24 2016 - 2022 JA8 Listed; T20 Listed
Expand your options with Satco's S11824 10.5-watt color-selectable downlight retrofit. The ColorQuick (r) retrofit can be set to one of five color temperatures from warm to cool. The CCT variations suit numerous applications. There is no maintenance required.
Also known as: 045923118241, S11824, SATS11824
Specifications
| Color Temperature: | 3000 (Warm White), 4000 (Cool White), 5000 (Bright White), 2700 (Warm White), 3500 (Neutral White), Selectable |
| Volts AC: | 120 |
| Lumens: | 800 |
| Color Rendering Index (CRI): | 90 |
| Wattage: | 10.500 |
| Material: | Aluminum |
| Standards: | California Proposition 65, California Title 20, California Title 24 |
| Light Technology: | LED |
| Dimmable: | Yes |
| Angle: | 90° |
| Base: | Medium Adapter Screw (E26 Adapter) |
| Color Temperature: | 3000 (Warm White), 4000 (Cool White), 5000 (Bright White), 2700 (Warm White), 3500 (Neutral White), Selectable |
| Lumens: | 800 |
| Wattage: | 10.500 |
| Standards: | California Proposition 65, California Title 20, California Title 24 |
| Dimmable: | Yes |
| Base: | Medium Adapter Screw (E26 Adapter) |
| Volts AC: | 120 |
| Color Rendering Index (CRI): | 90 |
| Material: | Aluminum |
| Light Technology: | LED |
| Angle: | 90° |