LED, Post Top Retrofit, 27 Watt, 3900 Lumen, 4000K, 120-277V

Item #: 1860750

Cat #: HID-27-EX39-840-BYP-PT

UPC: 019813749174

Company wide:
0 in stock
Documents & Guides
LED, Post Top Retrofit, 27 Watt, 3900 Lumen, 4000K, 80 CRI, 120-277 Volt, Mogul Extended Base, Ballast Bypass, Replace 125W HID Lamp, 12 per Case

Overview

LED, Post Top Retrofit, 27 Watt, 3900 Lumen, 4000K, 80 CRI, 120-277 Volt, Mogul Extended Base, Ballast Bypass, Replace 125W HID Lamp, 12 per Case
Also known as: 019813749174, HID-27-EX39-840-BYP-PT, RABHID27EX39840BYP

Specifications

Color Temperature: 4000 (Cool White)
Type: Retrofit
Volts AC: 120, 277
Lumens: 3900
Wattage: 27
Light Technology: LED
Dimmable: No
Angle: 360°
Base: Mogul Extended Screw (EX39)
Color Temperature: 4000 (Cool White)
Volts AC: 120, 277
Wattage: 27
Dimmable: No
Base: Mogul Extended Screw (EX39)
Type: Retrofit
Lumens: 3900
Light Technology: LED
Angle: 360°