LED, Post Top Retrofit, 27 Watt, 3900 Lumen, 4000K, 120-277V

Item #: 1860747

Cat #: HID-27-E26-840-BYP-PT

UPC: 019813749150

Company wide:
0 in stock
Documents & Guides
LED, Post Top Retrofit, 27 Watt, 3900 Lumen, 4000K, 80 CRI, 120-277 Volt, Medium Base, Ballast Bypass, Replace 125W HID Lamp12 per Case

Overview

LED, Post Top Retrofit, 27 Watt, 3900 Lumen, 4000K, 80 CRI, 120-277 Volt, Medium Base, Ballast Bypass, Replace 125W HID Lamp12 per Case
Also known as: 019813749150, HID-27-E26-840-BYP-PT, RABHID27E26840BYPP

Specifications

Base: Medium Screw (E26)
Color Temperature: 4000 (Cool White)
Type: Retrofit
Volts AC: 120, 277
Lumens: 3900
Wattage: 27
Light Technology: LED
Dimmable: No
Angle: 360°
Base: Medium Screw (E26)
Type: Retrofit
Lumens: 3900
Light Technology: LED
Angle: 360°
Color Temperature: 4000 (Cool White)
Volts AC: 120, 277
Wattage: 27
Dimmable: No