LED High Bay, 22", 174 Watt, 25000 Lumen, 4000K, 120-277V

Item #: 1860705

Cat #: CPHB 24LM MVOLT 40K

UPC: 194994429685

$ 185.96 EA
Company wide:
51 in stock
Documents & Guides
LED High Bay, 22 Inch Compact Pro Industrial, 174 Watt, 25000 Lumen, 4000K, 80 CRI, 120-277 Volt, Dimmable, Medium Distribution, White, 22.8"x11.5"x2.3"

Overview

LED High Bay, 22 Inch Compact Pro Industrial, 174 Watt, 25000 Lumen, 4000K, 80 CRI, 120-277 Volt, Dimmable, Medium Distribution, White, 22.8"x11.5"x2.3"

The Compact Pro High Bay by Lithonia Lighting® is the budget-oriented high bay designed for contractors from the ground up. It’s the most compact high bay on the market, making it easier and quicker to install. Built with quality to last and performance to get the job done. At the price you need to win!

Also known as: 194994429685, CPHB 24LM MVOLT 40K, LITCPHB24LMMVOLT40

Specifications

Lumens: 25000
Color Temperature: 4000 (Cool White)
Length: 22 in
Color Rendering Index (CRI): 80
Color: White
Wattage: 174
Light Technology: LED
Dimmable: Yes
Width: 11.5 in
Volts AC Range: 120 - 277
Lumens: 25000
Length: 22 in
Color: White
Light Technology: LED
Width: 11.5 in
Color Temperature: 4000 (Cool White)
Color Rendering Index (CRI): 80
Wattage: 174
Dimmable: Yes
Volts AC Range: 120 - 277