LED High Bay, 14", 134 Watt, 18300 Lumen, 4000K, 120-277V

Item #: 1860702

Cat #: CPHB 18LM MVOLT 40K

UPC: 194994608295

$ 173.72 EA
Company wide:
66 in stock
Documents & Guides
LED High Bay, 14 Inch Compact Pro Industrial, 134 Watt, 18300 Lumen, 4000K, 80 CRI, 120-277 Volt, Medium Distribution, White, 14.4" x 11.5" x 2.3"

Overview

LED High Bay, 14 Inch Compact Pro Industrial, 134 Watt, 18300 Lumen, 4000K, 80 CRI, 120-277 Volt, Medium Distribution, White, 14.4" x 11.5" x 2.3"

The Compact Pro High Bay by Lithonia Lighting® is the budget-oriented high bay designed for contractors from the ground up. It’s the most compact high bay on the market, making it easier and quicker to install. Built with quality to last and performance to get the job done. At the price you need to win!

Also known as: 194994608295, CPHB 18LM MVOLT 40K, LITCPHB18LMMVOLT40

Specifications

Color Temperature: 4000 (Cool White)
Color Rendering Index (CRI): 80
Color: White
Length: 14 in
Wattage: 134
Light Technology: LED
Dimmable: Yes
Lumens: 18300
Width: 11.5 in
Volts AC Range: 120 - 277
Shape: Rectangular
Color Temperature: 4000 (Cool White)
Color: White
Wattage: 134
Dimmable: Yes
Width: 11.5 in
Shape: Rectangular
Color Rendering Index (CRI): 80
Length: 14 in
Light Technology: LED
Lumens: 18300
Volts AC Range: 120 - 277