14IN LED HIGH BAY 12342LMS 88W 5000K 120-277V

Item #: 1860699

Cat #: CPHB 12LM MVOLT 50K

UPC: 194994429548

$ 129.76 EA
Company wide:
7 in stock
Documents & Guides
14IN LED HIGH BAY 12342LMS 88W 5000K 120-277V

Overview

14IN LED HIGH BAY 12342LMS 88W 5000K 120-277V

The Compact Pro High Bay by Lithonia Lighting® is the budget-oriented high bay designed for contractors from the ground up. It’s the most compact high bay on the market, making it easier and quicker to install. Built with quality to last and performance to get the job done. At the price you need to win!

Also known as: 194994429548, CPHB 12LM MVOLT 50K, LITCPHB12LMMVOLT50

Specifications

Color Temperature: 5000 (Bright White)
Wattage: 88
Color Rendering Index (CRI): 80
Color: White
Length: 14 in
Lumens: 12300
Light Technology: LED
Dimmable: Yes
Width: 11.5 in
Volts AC Range: 120 - 277
Shape: Rectangular
Color Temperature: 5000 (Bright White)
Color Rendering Index (CRI): 80
Length: 14 in
Light Technology: LED
Width: 11.5 in
Shape: Rectangular
Wattage: 88
Color: White
Lumens: 12300
Dimmable: Yes
Volts AC Range: 120 - 277