
Electronic Non-Programmable Thermostat, White
Item #: 1860675
Cat #: TEN362DW
UPC: 027418082022
$ 100.43 EA
Company wide:
70
in stock
Documents & Guides
Electronic Non-Programmable Thermostat, Double-Pole (4-Wire), Line Voltage Control, 3.3" x 5.1" x 1 .8", White
Overview
Electronic Non-Programmable Thermostat, Double-Pole (4-Wire), Line Voltage Control, 3.3" x 5.1" x 1 .8", White
Save as much as 10% on your heating bill* with precise technology and programmable electronic thermostats. Capacitive touch controls, a large and easy-to-read backlit display, along with four daily settings, are just some of the many features built in to these line voltage thermostats. Compatible with fan-forced wall heaters and electric baseboards, as well as linear and panel convectors.
Also known as: 027418082022, TEN362DW, CDTTEN362DW
Specifications
| Poles: | 2 |
| Volts AC: | 120, 240, 208 |
| Wattage: | 3600 |
| Color: | White |
| Poles: | 2 |
| Wattage: | 3600 |
| Volts AC: | 120, 240, 208 |
| Color: | White |