TEN Series Double Pole, Non-programmable Electronic Thermostat, 2500W, White

Item #: 1860674

Cat #: TEN252DW

UPC: 027418082015

Company wide:
0 in stock
TEN Series Double Pole, Non-programmable Electronic Wall Thermostat, 2500 Watt, Temperature Is Controllable Up To +/- 0.9 F (0.5 C) For Precise Setting, Double Pole, This Thermostat Contains A Positive Off Position, Non-Programmable (See Tep Model For Programmable Option), White Finish

Overview

TEN Series Double Pole, Non-programmable Electronic Wall Thermostat, 2500 Watt, Temperature Is Controllable Up To +/- 0.9 F (0.5 C) For Precise Setting, Double Pole, This Thermostat Contains A Positive Off Position, Non-Programmable (See Tep Model For Programmable Option), White Finish

Drop heating costs with a precise thermostat. This thermostat offers control and updated technology. A non-programmable electronic thermostat, this item includes capacitive touch controls, a large display that is backlit for easy reading, and accurate control of your room’s temperature. These line voltage thermostats are designed for use with fan-forced wall heaters and electric baseboards, along with linear and panel convectors.

Also known as: 027418082015, TEN252DW, CDTTEN252DW

Specifications

Color: White
Wattage: 2500
Color: White
Wattage: 2500