LED Area Light

Item #: 1860592

Cat #: ALB2A40GY

UPC: 080083137503

$ 51.71 EA
Company wide:
8 in stock
Documents & Guides
LED Area Light, 120V, 19.5 Watts, Lumens: 2032, Color Temperature: 4000K, CRI: 70, Diameter: 7.9", Finish: Gray. Life: 50,000 Hours. Mounting: Wall Or Pole

Overview

LED Area Light, 120V, 19.5 Watts, Lumens: 2032, Color Temperature: 4000K, CRI: 70, Diameter: 7.9", Finish: Gray. Life: 50,000 Hours. Mounting: Wall Or Pole

The ALB series area light luminaire with integral Dusk to Dawn photocell offers the latest in LED lighting technology. This fixtures brightly illuminates a wide area while saving on energy costs. It easily mounts to a wall, post or onto a pole mounting arm (sold separately). The ALB is perfect for illuminating large areas like barns, yards, loading bays, warehouses, side roads and pathways.

Also known as: 080083137503, ALB2A40GY, APRALB2A40GY

Specifications

Mounting: Pole, Wall
Material: Die Cast Aluminum
Type: Barnlight
Color Temperature: 4000 (Cool White)
Volts AC: 120
Color: Gray
Diameter: 8 in
Wattage: 19.500
Light Technology: LED
Lumens: 2030
Mounting: Pole, Wall
Type: Barnlight
Volts AC: 120
Diameter: 8 in
Light Technology: LED
Material: Die Cast Aluminum
Color Temperature: 4000 (Cool White)
Color: Gray
Wattage: 19.500
Lumens: 2030