
LED Undercabinet, 18", 9 Watt, 720 Lumen, Multi CCT, 120V
Item #: 1860478
Cat #: EULED18600LDIM
UPC: 848070099308
$ 44.70 EA
Company wide:
141
in stock
Documents & Guides
LED Undercabinet Fixture, 18 Inch, 9 Watt, 720 Lumen, Selectable CCT: 3000K/3500K/4000K, 90 CRI, 120 Volt, Dimmable, Polycarbonate Lens, White Finish
Overview
LED Undercabinet Fixture, 18 Inch, 9 Watt, 720 Lumen, Selectable CCT: 3000K/3500K/4000K, 90 CRI, 120 Volt, Dimmable, Polycarbonate Lens, White Finish
Suitable for retail displays, gondolas, coves and undercabinet applications.
Also known as: 848070099308, EULED18600LDIM, ETEEULED18600LDIM
Specifications
| Color Temperature: | 3000 (Warm White), 4000 (Cool White), 3500 (Neutral White), Selectable |
| Volts AC: | 120 |
| Lumens: | 720 |
| Color: | White |
| Length: | 18 in |
| Wattage: | 9 |
| Light Technology: | LED |
| Dimmable: | Yes |
| Color Temperature: | 3000 (Warm White), 4000 (Cool White), 3500 (Neutral White), Selectable |
| Lumens: | 720 |
| Length: | 18 in |
| Light Technology: | LED |
| Volts AC: | 120 |
| Color: | White |
| Wattage: | 9 |
| Dimmable: | Yes |