CoBolt® 8" Compact Bolt Cutters

Item #: 1860472
Cat #: 71 01 200
UPC: 843221001827
$ 59.20 EA
Company wide:
2 in stock
Documents & Guides
CoBolt® 8 Inch High Leverage Compact Bolt Cutters, Black Atramentized, Plastic Coated Handles, Cuts Material Like Bolts, Nails, Rivets, Etc. Up To 5.2 mm

Overview

CoBolt® 8 Inch High Leverage Compact Bolt Cutters, Black Atramentized, Plastic Coated Handles, Cuts Material Like Bolts, Nails, Rivets, Etc. Up To 5.2 mm
Also known as: 843221001827, 71 01 200, KNI7101200

Specifications

Length: 8 in
Length: 8 in

Customer Reviews

No reviews for this product
(0)