3 Pc Diagonal Cutters Set (6 1/4", 8" & 10")

Item #: 1860467

Cat #: 00 20 05 US

UPC: 843221008420

$ 119.11 EA
Company wide:
50 in stock
Documents & Guides
3 Pc Diagonal Cutters Set (6 1/4", 8" & 10")

Overview

3 Pc Diagonal Cutters Set (6 1/4", 8" & 10")
Also known as: 843221008420, 00 20 05 US, KNI002005US

Specifications

Size: 8 in, 10 in, 6 1/4 in
Size: 8 in, 10 in, 6 1/4 in