6" LED Round Downlight, 3500K

Item #: 1860415

Cat #: S-DL6-24L-35K

UPC:

Company wide:
0 in stock
Documents & Guides
6 Inch LED Round Downlight, 23 Watt, 120-277 Volt, 1,786 Lumens, Color Temperature: 3500K, 0/1-10V And Triac Dimming

Overview

6 Inch LED Round Downlight, 23 Watt, 120-277 Volt, 1,786 Lumens, Color Temperature: 3500K, 0/1-10V And Triac Dimming

The Essentia® Series Downlights deliver beautiful 90+CRI light, with efficacy up to 83 lumens per watt. Available in a variety of lumen packages, color temperatures and beam angles, each downlight is rated at 50,000 hours and features a premium quality self-flanged reflector finish supported by a range of color trim options. Essentia® Series Downlights are engineered to provide outstanding value and performance. It’s your essential, comprehensive downlight portfolio for new construction and renovation applications.

Also known as: S-DL6-24L-35K, CLLSDL624L35K

Specifications

Size: 6 in
Lumens: 1780
Wattage: 23
Diameter: 6 in
Color Temperature: 3500 (Neutral White)
Light Technology: LED
Dimmable: Yes
Size: 6 in
Wattage: 23
Color Temperature: 3500 (Neutral White)
Dimmable: Yes
Lumens: 1780
Diameter: 6 in
Light Technology: LED