
Industrial Control Transformer, 220/230/240 X 440/460/480 Primary Volts -110/115/120 Secondary Volts
Item #: 1860356
Cat #: TB3000N008
UPC: 047503010839
$ 1520.79 EA
Company wide:
0
in stock
Documents & Guides
Industrial Control Transformer, 220/230/240 X 440/460/480 Primary Volts -110/115/120 Secondary Volts, 3 kVA
Overview
Industrial Control Transformer, 220/230/240 X 440/460/480 Primary Volts -110/115/120 Secondary Volts, 3 kVA
Acme’s TB Series Industrial Control Transformers are especially designed to accommodate the momentary current inrush caused when electromagnetic components are energized... without sacrificing secondary voltage stability beyond practical limits. The transformer’s windings and internal terminations are encapsulant encased in a durable thermoplastic end cap, protecting them from potentially damaging moisture, dirt and other ambient contaminants. Acme’s TB Series transformers are dry-type, step-down transformers with the secondary control circuit isolated from the primary line circuit to assure maximum safety.
Also known as: 047503010839, TB3000N008, ACMTB3000N008
Specifications
| Type: | Industrial Control Transformer |
| Secondary Voltage: | 110/115/120 |
| Primary Voltage: | 220/230/240x440/460/480 |
| Volt Amps: | 3kVA |
| Type: | Industrial Control Transformer |
| Primary Voltage: | 220/230/240x440/460/480 |
| Secondary Voltage: | 110/115/120 |
| Volt Amps: | 3kVA |