HOF Q302311HDWKIT DLSA.06

Item #: 1860323

Cat #: Q302311HDWKIT

UPC: 783510260033

$ 25.97 EA
Company wide:
0 in stock
Documents & Guides
HOF Q302311HDWKIT DLSA.06

Overview

HOF Q302311HDWKIT DLSA.06

Hardware Kit includes six self-tapping, stainless steel cover screws, four self-tapping plated panel screws and six removable plastic caps that fit over the screws to provide tamper resistance as well as a clean aesthetic appearance. These kits are offered to replace lost or damaged hardware originally furnished with the enclosure.

Also known as: 783510260033, Q302311HDWKIT, HOFQ302311HDWKIT

Specifications

Width: 2 in
Height: 3 in
Depth: 0.500 in
Material: Stainless Steel 304
Finish: Smooth
Width: 2 in
Depth: 0.500 in
Finish: Smooth
Height: 3 in
Material: Stainless Steel 304