Keys, LSK, 76x50x9mm, Zinc Plated, Mild Steel, DIN 5mm Lock

Item #: 1860286

Cat #: LSK505

UPC: 783510485610

$ 28.86 EA
Company wide:
0 in stock
Documents & Guides
Key with nVent HOFFMAN logo. Easy to use design, providing a good grip. This Keys, LSK, LSK505 item measures 76x50x9mm with a material of Zinc Plated, Mild Steel, DIN 5mm Lock.

Overview

Key with nVent HOFFMAN logo. Easy to use design, providing a good grip. This Keys, LSK, LSK505 item measures 76x50x9mm with a material of Zinc Plated, Mild Steel, DIN 5mm Lock.

The enclosure key matches all standard industry requirements and is available as a standard accessory.

Also known as: 783510485610, LSK505, HOFLSK505

Specifications

Material: Steel
Width: 1.970 in
Number of Knockouts: 0
Knockouts: No
Height: 2.970 in
Material: Steel
Number of Knockouts: 0
Height: 2.970 in
Width: 1.970 in
Knockouts: No