Depth interior profile, DIP, 40x25x373mm, Zinc Plated, Mild Steel
Item #: 1860278
Cat #: DIP400
UPC: 783510465827
$ 225.81 EA
Company wide:
0
in stock
Documents & Guides
Depth interior profile, DIP system is a 40mm wide and 25mm high profile that can be mounted on the enclosure depth. This Depth interior profile, DIP, DIP400 item measures 40x25x373mm with a material of Mild Steel, finish Zinc Plated.
Overview
Depth interior profile, DIP system is a 40mm wide and 25mm high profile that can be mounted on the enclosure depth. This Depth interior profile, DIP, DIP400 item measures 40x25x373mm with a material of Mild Steel, finish Zinc Plated.
The DIP profile system is a 40 mm wide and 25 mm high profile, which can be mounted on the enclosure depth. It can also be used in combination with CLPF and CLPK profiles. Two rows of holes patterns for cage nut fixing and self-tapping screws are provided. DIP profiles are not compatible with adjustment in depth of the mounting plate.
Also known as: 783510465827, DIP400, HOFDIP400
Specifications
| Width: | 0.980 in |
| Material: | Steel |
| Height: | 1.570 in |
| Knockouts: | No |
| Width: | 0.980 in |
| Height: | 1.570 in |
| Material: | Steel |
| Knockouts: | No |