PANEL FITS 500X300MM

Item #: 1860251

Cat #: AMP05030

UPC: 783510124564

$ 50.84 EA
Company wide:
0 in stock
PANEL FITS 500X300MM

Overview

PANEL FITS 500X300MM

The steel mounting plate contributes to speeding up the assembly of the enclosure, since it can be machined easily and equipped with components before being mounted.

Also known as: 783510124564, AMP05030, HOFAMP05030

Specifications

Width: 11.810 in
Depth: 0.080 in
Finish: Galvanized
Height: 19.690 in
Width: 11.810 in
Finish: Galvanized
Depth: 0.080 in
Height: 19.690 in