Mounting Plates Wall Mounted Enclosures, AMP, 370x350x2mm, Galvanized, Steel

Item #: 1860248

Cat #: AMP04040

UPC: 783510124441

$ 56.03 EA
Company wide:
0 in stock
Speed up assembly with these easy to machine mounting plates. This Mounting Plates Wall Mounted Enclosures, AMP, AMP04040 item measures 370x350x2mm with a material of Steel, finish Galvanized.

Overview

Speed up assembly with these easy to machine mounting plates. This Mounting Plates Wall Mounted Enclosures, AMP, AMP04040 item measures 370x350x2mm with a material of Steel, finish Galvanized.

The steel mounting plate contributes to speeding up the assembly of the enclosure, since it can be machined easily and equipped with components before being mounted.

Also known as: 783510124441, AMP04040, HOFAMP04040

Specifications

Material: Steel
Width: 13.780 in
Number of Knockouts: 0
Knockouts: No
Height: 14.570 in
Material: Steel
Number of Knockouts: 0
Height: 14.570 in
Width: 13.780 in
Knockouts: No