Mounting Plates Wall Mounted Enclosures, AMP, 170x150x2mm, Galvanized, Steel

Item #: 1860241

Cat #: AMP02020

UPC: 783510123949

$ 16.67 EA
Company wide:
0 in stock
Speed up assembly with these easy to machine mounting plates. This Mounting Plates Wall Mounted Enclosures, AMP, AMP02020 item measures 170x150x2mm with a material of Steel, finish Galvanized.

Overview

Speed up assembly with these easy to machine mounting plates. This Mounting Plates Wall Mounted Enclosures, AMP, AMP02020 item measures 170x150x2mm with a material of Steel, finish Galvanized.

The steel mounting plate contributes to speeding up the assembly of the enclosure, since it can be machined easily and equipped with components before being mounted.

Also known as: 783510123949, AMP02020, HOFAMP02020

Specifications

Material: Steel
Width: 5.910 in
Number of Knockouts: 0
Knockouts: No
Height: 6.690 in
Material: Steel
Number of Knockouts: 0
Height: 6.690 in
Width: 5.910 in
Knockouts: No