GLAND PLATE SIZE 2

Item #: 1860215

Cat #: AF02R5

UPC: 783510118457

$ 88.51 EA
Company wide:
0 in stock

Overview

GLAND PLATE SIZE 2

The gland plate can be easily machined to meet the exact requirements.

Also known as: 783510118457, AF02R5, HOFAF02R5

Specifications

Color: Light Gray
Material: Steel
Height: 19.500 in
Finish: Powder Coated
Depth: 5.040 in
Width: 13.460 in
Color: Light Gray
Height: 19.500 in
Depth: 5.040 in
Material: Steel
Finish: Powder Coated
Width: 13.460 in