HOF ADSW01 DOOR SWITCH FOR WA

Item #: 1860207
Cat #: ADSW01
UPC: 783510117580
$ 159.39 EA
Company wide:
0 in stock
Documents & Guides
HOF ADSW01 DOOR SWITCH FOR WA

Overview

HOF ADSW01 DOOR SWITCH FOR WA
Also known as: 783510117580, ADSW01, HOFADSW01

Specifications

Material: Plastic
Height: 1.200 in
Width: 1.220 in
Number of Knockouts: 0
Knockouts: No
Material: Plastic
Width: 1.220 in
Knockouts: No
Height: 1.200 in
Number of Knockouts: 0

Customer Reviews

No reviews for this product
(0)