DOORSTOP ZINC PLATED

Item #: 1860206

Cat #: ADO202

UPC: 783510117252

$ 65.33 EA
Company wide:
0 in stock
DOORSTOP ZINC PLATED

Overview

DOORSTOP ZINC PLATED

The door stop, that can be mounted easily on site, prevents the door from closing unexpectedly, which increases work safety.

Also known as: 783510117252, ADO202, HOFADO202

Specifications

Material: Steel
Height: 0.610 in
Knockouts: No
Width: 6.460 in
Material: Steel
Knockouts: No
Height: 0.610 in
Width: 6.460 in