Inner Doors, ADI, 1174x761x71mm, Light Gray, Mild Steel

Item #: 1860205

Cat #: ADI12080R5

UPC: 783510116859

$ 412.97 EA
Company wide:
0 in stock
Inner Doors, ADI mount components outside enclosure while covering components within, preventing unauthorized access. This Inner Doors, ADI, ADI12080R5 item measures 1174x761x71mm with a material of Mild Steel, color Light Gray.

Overview

Inner Doors, ADI mount components outside enclosure while covering components within, preventing unauthorized access. This Inner Doors, ADI, ADI12080R5 item measures 1174x761x71mm with a material of Mild Steel, color Light Gray.

Displays and indicators can be mounted on a surface within the enclosure while covering other components, and preventing unauthorized access.

Also known as: 783510116859, ADI12080R5, HOFADI12080R5

Specifications

Material: Steel
Number of Knockouts: 0
Knockouts: No
Height: 46.220 in
Width: 29.960 in
Material: Steel
Knockouts: No
Width: 29.960 in
Number of Knockouts: 0
Height: 46.220 in