Inner Doors, ADI, 374x261x71mm, Light Gray, Mild Steel

Item #: 1860186

Cat #: ADI04030R5

UPC: 783510116064

$ 188.37 EA
Company wide:
0 in stock
Inner Doors, ADI mount components outside enclosure while covering components within, preventing unauthorized access. This Inner Doors, ADI, ADI04030R5 item measures 374x261x71mm with a material of Mild Steel, color Light Gray.

Overview

Inner Doors, ADI mount components outside enclosure while covering components within, preventing unauthorized access. This Inner Doors, ADI, ADI04030R5 item measures 374x261x71mm with a material of Mild Steel, color Light Gray.

Displays and indicators can be mounted on a surface within the enclosure while covering other components, and preventing unauthorized access.

Also known as: 783510116064, ADI04030R5, HOFADI04030R5

Specifications

Material: Steel
Number of Knockouts: 0
Knockouts: No
Height: 14.720 in
Width: 10.280 in
Material: Steel
Knockouts: No
Width: 10.280 in
Number of Knockouts: 0
Height: 14.720 in