WALL MNTG BRACKETS SS316 4

Item #: 1860183

Cat #: AWS41-316

UPC: 783510451721

$ 169.05 EA
Company wide:
0 in stock
WALL MNTG BRACKETS SS316 4

Overview

WALL MNTG BRACKETS SS316 4

The enclosure can be easily mounted at the installation site without any need for internal access.

Also known as: 783510451721, AWS41-316, HOFAWS41316

Specifications

Finish: Brushed
Material: 316 Stainless Steel
Width: 2.980 in
Height: 19.200 in
Depth: 0.830 in
Finish: Brushed
Width: 2.980 in
Depth: 0.830 in
Material: 316 Stainless Steel
Height: 19.200 in