Single Door Enclosure, ASR, 1200x800x300mm, Brushed, Stainless 304

Item #: 1860176

Cat #: ASR1208030

UPC: 783510450687

$ 4057.20 EA
Company wide:
0 in stock
Stainless Steel ASR 1-Door Enclosures are for outdoor environments with quick temperature changes. This Single Door Enclosure, ASR, ASR1208030 item measures 1200x800x300mm with a material of Stainless 304, finish Brushed.

Overview

Stainless Steel ASR 1-Door Enclosures are for outdoor environments with quick temperature changes. This Single Door Enclosure, ASR, ASR1208030 item measures 1200x800x300mm with a material of Stainless 304, finish Brushed.

The stainless steel single door wall mounted enclosure range, ASR, with a IP 66 protection degree, is available off the shelf in many different sizes. The risk for component failure, and with that unnecessary downtime, is eliminated as water and dust are prevented from entering the enclosure. This enclosure range is well suited for industries such as food and beverage and pharmaceuticals, as well as almost all other environments, grade dependant.

Also known as: 783510450687, ASR1208030, HOFASR1208030

Specifications

Height: 47.240 in
Width: 31.500 in
Finish: Brushed
Depth: 11.810 in
Material: Stainless Steel 304
Height: 47.240 in
Finish: Brushed
Material: Stainless Steel 304
Width: 31.500 in
Depth: 11.810 in