WALL-MT IP66 1DR SS ENC W PNL

Item #: 1860175

Cat #: ASR1008030-316

UPC: 783510450656

$ 5841.89 EA
Company wide:
0 in stock

Overview

WALL-MT IP66 1DR SS ENC W PNL

The stainless steel single door wall mounted enclosure range, ASR, with a IP 66 protection degree, is available off the shelf in many different sizes. The risk for component failure, and with that unnecessary downtime, is eliminated as water and dust are prevented from entering the enclosure. This enclosure range is well suited for industries such as food and beverage and pharmaceuticals, as well as almost all other environments, grade dependant.

Also known as: 783510450656, ASR1008030-316, HOFASR1008030316

Specifications

Height: 39.370 in
Width: 31.500 in
Finish: Brushed
Material: 316 Stainless Steel
Depth: 11.810 in
Height: 39.370 in
Finish: Brushed
Depth: 11.810 in
Width: 31.500 in
Material: 316 Stainless Steel