
$ 3652.69 EA
Company wide:
0
in stock
Documents & Guides
WALL-MT IP66 1DR SS ENC W PNL
Overview
WALL-MT IP66 1DR SS ENC W PNL
The stainless steel single door wall mounted enclosure range, ASR, with a IP 66 protection degree, is available off the shelf in many different sizes. The risk for component failure, and with that unnecessary downtime, is eliminated as water and dust are prevented from entering the enclosure. This enclosure range is well suited for industries such as food and beverage and pharmaceuticals, as well as almost all other environments, grade dependant.
Also known as: 783510450649, ASR1008030, HOFASR1008030
Specifications
| Height: | 39.370 in |
| Width: | 31.500 in |
| Finish: | Brushed |
| Depth: | 11.810 in |
| Material: | Stainless Steel 304 |
| Height: | 39.370 in |
| Finish: | Brushed |
| Material: | Stainless Steel 304 |
| Width: | 31.500 in |
| Depth: | 11.810 in |