WALL-MT IP66 1DR SS ENC W PNL

Item #: 1860171

Cat #: ASR0806030

UPC: 783510450564

$ 2377.57 EA
Company wide:
0 in stock

Overview

WALL-MT IP66 1DR SS ENC W PNL

The stainless steel single door wall mounted enclosure range, ASR, with a IP 66 protection degree, is available off the shelf in many different sizes. The risk for component failure, and with that unnecessary downtime, is eliminated as water and dust are prevented from entering the enclosure. This enclosure range is well suited for industries such as food and beverage and pharmaceuticals, as well as almost all other environments, grade dependant.

Also known as: 783510450564, ASR0806030, HOFASR0806030

Specifications

Width: 23.620 in
Finish: Brushed
Depth: 11.810 in
Material: Stainless Steel 304
Height: 20.700 in
Width: 23.620 in
Depth: 11.810 in
Height: 20.700 in
Finish: Brushed
Material: Stainless Steel 304