WALL-MT IP66 1DR SS ENC W PNL

Item #: 1860156

Cat #: ASR0404021-316

UPC: 783510450359

$ 1511.79 EA
Company wide:
0 in stock

Overview

WALL-MT IP66 1DR SS ENC W PNL

The stainless steel single door wall mounted enclosure range, ASR, with a IP 66 protection degree, is available off the shelf in many different sizes. The risk for component failure, and with that unnecessary downtime, is eliminated as water and dust are prevented from entering the enclosure. This enclosure range is well suited for industries such as food and beverage and pharmaceuticals, as well as almost all other environments, grade dependant.

Also known as: 783510450359, ASR0404021-316, HOFASR0404021316

Specifications

Height: 15.750 in
Width: 15.750 in
Depth: 8.270 in
Finish: Brushed
Material: 316 Stainless Steel
Height: 15.750 in
Depth: 8.270 in
Material: 316 Stainless Steel
Width: 15.750 in
Finish: Brushed