Single Door Enclosure, ASR, 400x300x210mm, Brushed, Stainless 304
Item #: 1860153
Cat #: ASR0403021
UPC: 783510450328
$ 1043.28 EA
Company wide:
0
in stock
Documents & Guides
Stainless Steel ASR 1-Door Enclosures are for outdoor environments with quick temperature changes. This Single Door Enclosure, ASR, ASR0403021 item measures 400x300x210mm with a material of Stainless 304, finish Brushed.
Overview
Stainless Steel ASR 1-Door Enclosures are for outdoor environments with quick temperature changes. This Single Door Enclosure, ASR, ASR0403021 item measures 400x300x210mm with a material of Stainless 304, finish Brushed.
The stainless steel single door wall mounted enclosure range, ASR, with a IP 66 protection degree, is available off the shelf in many different sizes. The risk for component failure, and with that unnecessary downtime, is eliminated as water and dust are prevented from entering the enclosure. This enclosure range is well suited for industries such as food and beverage and pharmaceuticals, as well as almost all other environments, grade dependant.
Also known as: 783510450328, ASR0403021, HOFASR0403021
Specifications
| Height: | 15.750 in |
| Width: | 11.810 in |
| Depth: | 8.270 in |
| Finish: | Brushed |
| Material: | Stainless Steel 304 |
| Height: | 15.750 in |
| Depth: | 8.270 in |
| Material: | Stainless Steel 304 |
| Width: | 11.810 in |
| Finish: | Brushed |