Single Door Enclosure, ASR, 300x200x150mm, Brushed, Stainless 304

Item #: 1860150

Cat #: ASR0302015

UPC: 783510450243

$ 856.12 EA
Company wide:
0 in stock
Stainless Steel ASR 1-Door Enclosures are for outdoor environments with quick temperature changes. This Single Door Enclosure, ASR, ASR0302015 item measures 300x200x150mm with a material of Stainless 304, finish Brushed.

Overview

Stainless Steel ASR 1-Door Enclosures are for outdoor environments with quick temperature changes. This Single Door Enclosure, ASR, ASR0302015 item measures 300x200x150mm with a material of Stainless 304, finish Brushed.

The stainless steel single door wall mounted enclosure range, ASR, with a IP 66 protection degree, is available off the shelf in many different sizes. The risk for component failure, and with that unnecessary downtime, is eliminated as water and dust are prevented from entering the enclosure. This enclosure range is well suited for industries such as food and beverage and pharmaceuticals, as well as almost all other environments, grade dependant.

Also known as: 783510450243, ASR0302015, HOFASR0302015

Specifications

Height: 11.810 in
Width: 7.870 in
Depth: 5.910 in
Finish: Brushed
Material: Stainless Steel 304
Height: 11.810 in
Depth: 5.910 in
Material: Stainless Steel 304
Width: 7.870 in
Finish: Brushed