Single Door Enclosure, ASR, 240x240x150mm, Brushed, Stainless 304

Item #: 1860149

Cat #: ASR0242415

UPC: 783510450182

$ 827.14 EA
Company wide:
0 in stock
Stainless Steel ASR 1-Door Enclosures are for outdoor environments with quick temperature changes. This Single Door Enclosure, ASR, ASR0242415 item measures 240x240x150mm with a material of Stainless 304, finish Brushed.

Overview

Stainless Steel ASR 1-Door Enclosures are for outdoor environments with quick temperature changes. This Single Door Enclosure, ASR, ASR0242415 item measures 240x240x150mm with a material of Stainless 304, finish Brushed.

The stainless steel single door wall mounted enclosure range, ASR, with a IP 66 protection degree, is available off the shelf in many different sizes. The risk for component failure, and with that unnecessary downtime, is eliminated as water and dust are prevented from entering the enclosure. This enclosure range is well suited for industries such as food and beverage and pharmaceuticals, as well as almost all other environments, grade dependant.

Also known as: 783510450182, ASR0242415, HOFASR0242415

Specifications

Height: 19.500 in
Depth: 5.910 in
Finish: Brushed
Width: 9.450 in
Material: Stainless Steel 304
Height: 19.500 in
Finish: Brushed
Material: Stainless Steel 304
Depth: 5.910 in
Width: 9.450 in