Wallmount Enclosure With MAS Plate, 1000 x 600 x 300mm, Mild Steel, Light Gray Finish
Item #: 1860135
Cat #: MAS1006030R5
UPC: 783510489588
$ 1147.13 EA
Company wide:
0
in stock
Documents & Guides
Wallmount Enclosure With MAS Plate, 1000 x 600 x 300mm, Mild Steel, Light Gray Finish, INcludes Double-Bit 3mm Lock
Overview
Wallmount Enclosure With MAS Plate, 1000 x 600 x 300mm, Mild Steel, Light Gray Finish, INcludes Double-Bit 3mm Lock
The mild steel single door wall mounted enclosure range, MAS, with a IP 66 protection degree, is available off the shelf in many different sizes. This enclosure range is well suited for many different applications. The risk for component failure, and with that unnecessary downtime, is eliminated as water and dust are prevented from entering the enclosure.
Also known as: 783510489588, MAS1006030R5, HOFMAS1006030R5
Specifications
| Width: | 600 mm |
| Height: | 1000 mm |
| Material: | Steel |
| Depth: | 300 mm |
| IP/NEMA Rating: | NEMA 4 |
| Width: | 600 mm |
| Material: | Steel |
| IP/NEMA Rating: | NEMA 4 |
| Height: | 1000 mm |
| Depth: | 300 mm |