WALL-MOUNT IP66 1DR ENC W PNL

Item #: 1860106

Cat #: MAS0504015R5

UPC: 783510487843

$ 479.38 EA
Company wide:
0 in stock

Overview

WALL-MOUNT IP66 1DR ENC W PNL

The mild steel single door wall mounted enclosure range, MAS, with a IP 66 protection degree, is available off the shelf in many different sizes. This enclosure range is well suited for many different applications. The risk for component failure, and with that unnecessary downtime, is eliminated as water and dust are prevented from entering the enclosure.

Also known as: 783510487843, MAS0504015R5, HOFMAS0504015R5

Specifications

Color: Light Gray
Material: Steel
Width: 15.750 in
Depth: 6.100 in
Finish: Powder Coated
Height: 19.690 in
Color: Light Gray
Width: 15.750 in
Finish: Powder Coated
Material: Steel
Depth: 6.100 in
Height: 19.690 in