Enclosure, NEMA 4/12, Hinge Cover, 300 x 300 x 210 mm, Steel With Light Gray Finish
Item #: 1860099
Cat #: MAS0303021R5
UPC: 783510487416
$ 412.97 EA
Company wide:
0
in stock
Documents & Guides
Enclosure, NEMA 4/12, Hinge Cover, MAS With Plate, 300 x 300 x 210 mm, Steel With Light Gray Finish
Overview
Enclosure, NEMA 4/12, Hinge Cover, MAS With Plate, 300 x 300 x 210 mm, Steel With Light Gray Finish
The mild steel single door wall mounted enclosure range, MAS, with a IP 66 protection degree, is available off the shelf in many different sizes. This enclosure range is well suited for many different applications. The risk for component failure, and with that unnecessary downtime, is eliminated as water and dust are prevented from entering the enclosure.
Also known as: 783510487416, MAS0303021R5, HOFMAS0303021R5
Specifications
| Color: | Light Gray |
| Material: | Steel |
| Height: | 11.810 in |
| Width: | 11.810 in |
| Depth: | 8.270 in |
| Finish: | Powder Coated |
| Color: | Light Gray |
| Height: | 11.810 in |
| Depth: | 8.270 in |
| Material: | Steel |
| Width: | 11.810 in |
| Finish: | Powder Coated |