Enclosure, NEMA 4/12, 11.810 x 9.840 x 8.270", Steel

Item #: 1860096

Cat #: MAS0302521R5

UPC: 783510487287

$ 317.58 EA
Company wide:
0 in stock
Wall Mount Enclosure, NEMA 4/12, 11.810 x 9.840 x 8.270 Inch, Steel, Gray Powder Coat Finish

Overview

Wall Mount Enclosure, NEMA 4/12, 11.810 x 9.840 x 8.270 Inch, Steel, Gray Powder Coat Finish

The mild steel single door wall mounted enclosure range, MAS, with a IP 66 protection degree, is available off the shelf in many different sizes. This enclosure range is well suited for many different applications. The risk for component failure, and with that unnecessary downtime, is eliminated as water and dust are prevented from entering the enclosure.

Also known as: 783510487287, MAS0302521R5, HOFMAS0302521R5

Specifications

Color: Light Gray
Material: Steel
Height: 11.810 in
Width: 9.840 in
Depth: 8.270 in
Finish: Powder Coated
IP/NEMA Rating: NEMA 4
Color: Light Gray
Height: 11.810 in
Depth: 8.270 in
IP/NEMA Rating: NEMA 4
Material: Steel
Width: 9.840 in
Finish: Powder Coated