Bottom Profile, BPP, 113x35x13mm, Galvanized, Mild Steel

Item #: 1860074

Cat #: BPP15

UPC: 783510453732

$ 31.16 EA
Company wide:
0 in stock
Depth adjustment bolts for the mounting plate. This Bottom Profile, BPP, BPP15 item measures 113x35x13mm with a material of Mild Steel, finish Galvanized.

Overview

Depth adjustment bolts for the mounting plate. This Bottom Profile, BPP, BPP15 item measures 113x35x13mm with a material of Mild Steel, finish Galvanized.

These mounting profiles can be fitted into the terminal box to allow for DIN rails to be easily installed, exactly where required, for the mounting of modular components, eliminating the need for using the box's mounting plate.

Also known as: 783510453732, BPP15, HOFBPP15

Specifications

Material: Steel
Width: 1.380 in
Depth: 0.520 in
Finish: Galvanized
Height: 19.200 in
Material: Steel
Depth: 0.520 in
Height: 19.200 in
Width: 1.380 in
Finish: Galvanized