Mounting Plates Power Distribution, BMP, 375x370x2mm, Galvanized, Mild Steel

Item #: 1860071

Cat #: BMP4040

UPC: 783510453039

$ 66.90 EA
Company wide:
0 in stock
Documents & Guides
Steel mounting plate for steel terminal boxes. This Mounting Plates Power Distribution, BMP, BMP4040 item measures 375x370x2mm with a material of Mild Steel, finish Galvanized.

Overview

Steel mounting plate for steel terminal boxes. This Mounting Plates Power Distribution, BMP, BMP4040 item measures 375x370x2mm with a material of Mild Steel, finish Galvanized.

The steel mounting plate contributes to speeding up the assembly of the terminal box since it can be machined easily and equipped with components before being mounted.

Also known as: 783510453039, BMP4040, HOFBMP4040

Specifications

Material: Steel
Height: 15.750 in
Width: 15.750 in
Depth: 0.080 in
Finish: Galvanized
Material: Steel
Width: 15.750 in
Finish: Galvanized
Height: 15.750 in
Depth: 0.080 in