PANEL TERM BOX 200X500MM

Item #: 1860064

Cat #: BMP2050

UPC: 783510452780

$ 44.68 EA
Company wide:
0 in stock
Documents & Guides
PANEL TERM BOX 200X500MM

Overview

PANEL TERM BOX 200X500MM

The steel mounting plate contributes to speeding up the assembly of the terminal box since it can be machined easily and equipped with components before being mounted.

Also known as: 783510452780, BMP2050, HOFBMP2050

Specifications

Height: 7.870 in
Depth: 0.080 in
Finish: Galvanized
Weight: 2.830 lb
Height: 7.870 in
Finish: Galvanized
Depth: 0.080 in
Weight: 2.830 lb