Din Rail, BDR, 137x8x35mm, Galvanized, Mild Steel

Item #: 1860052

Cat #: BDR3515

UPC: 783510452117

$ 72.45 EA
Company wide:
0 in stock
Ready to use, cut to size DIN-rail that facilitates both procurement and installation. This Din Rail, BDR, BDR3515 item measures 137x8x35mm with a material of Mild Steel, finish Galvanized.

Overview

Ready to use, cut to size DIN-rail that facilitates both procurement and installation. This Din Rail, BDR, BDR3515 item measures 137x8x35mm with a material of Mild Steel, finish Galvanized.

Ready to use, cut to size DIN-rail that facilitates both procurement and installation.

Also known as: 783510452117, BDR3515, HOFBDR3515

Specifications

Width: 0.300 in
Material: Steel
Depth: 1.380 in
Finish: Galvanized
Height: 20.700 in
Width: 0.300 in
Depth: 1.380 in
Height: 20.700 in
Material: Steel
Finish: Galvanized