Terminal Box, SSTB, 400x800x120mm, Brushed, Stainless 304
Item #: 1860046
Cat #: SSTB408012
UPC: 783510529369
$ 1048.11 EA
Company wide:
0
in stock
Documents & Guides
Terminal Boxs, are well suited for indoor and outdoor environments providing corrosion resistance. This Terminal Box, SSTB, SSTB408012 item measures 400x800x120mm with a material of Stainless 304, finish Brushed.
Overview
Terminal Boxs, are well suited for indoor and outdoor environments providing corrosion resistance. This Terminal Box, SSTB, SSTB408012 item measures 400x800x120mm with a material of Stainless 304, finish Brushed.
The stainless steel terminal box range, SSTB, with a IP 66 protection degree, is available off the shelf in many different sizes. The SSTB range is well suited for indoor and outdoor environments thanks to its corrosion resistance. Water and dust are prevented from entering the terminal box, thus eliminating the risk for component failure, and with that, unnecessary downtime.
Also known as: 783510529369, SSTB408012, HOFSSTB408012
Specifications
| Height: | 15.750 in |
| Width: | 31.500 in |
| Depth: | 4.720 in |
| Material: | Stainless Steel 304 |
| Height: | 15.750 in |
| Depth: | 4.720 in |
| Width: | 31.500 in |
| Material: | Stainless Steel 304 |