IP66 TERM BOX 400X600X120MM

Item #: 1860045

Cat #: SSTB406012

UPC: 783510529345

$ 991.36 EA
Company wide:
0 in stock
Documents & Guides
IP66 TERM BOX 400X600X120MM

Overview

IP66 TERM BOX 400X600X120MM

The stainless steel terminal box range, SSTB, with a IP 66 protection degree, is available off the shelf in many different sizes. The SSTB range is well suited for indoor and outdoor environments thanks to its corrosion resistance. Water and dust are prevented from entering the terminal box, thus eliminating the risk for component failure, and with that, unnecessary downtime.

Also known as: 783510529345, SSTB406012, HOFSSTB406012

Specifications

Height: 15.750 in
Weight: 17.800 lb
Width: 23.620 in
Depth: 4.720 in
Finish: Brushed
IP/NEMA Rating: NEMA 12
Material: Stainless Steel 304
Height: 15.750 in
Width: 23.620 in
Finish: Brushed
Material: Stainless Steel 304
Weight: 17.800 lb
Depth: 4.720 in
IP/NEMA Rating: NEMA 12