Terminal Box, SSTB, 300x400x120mm, Brushed, Stainless 304
Item #: 1860041
Cat #: SSTB304012
UPC: 783510529246
$ 742.62 EA
Company wide:
0
in stock
Documents & Guides
Terminal Boxs, are well suited for indoor and outdoor environments providing corrosion resistance. This Terminal Box, SSTB, SSTB304012 item measures 300x400x120mm with a material of Stainless 304, finish Brushed.
Overview
Terminal Boxs, are well suited for indoor and outdoor environments providing corrosion resistance. This Terminal Box, SSTB, SSTB304012 item measures 300x400x120mm with a material of Stainless 304, finish Brushed.
The stainless steel terminal box range, SSTB, with a IP 66 protection degree, is available off the shelf in many different sizes. The SSTB range is well suited for indoor and outdoor environments thanks to its corrosion resistance. Water and dust are prevented from entering the terminal box, thus eliminating the risk for component failure, and with that, unnecessary downtime.
Also known as: 783510529246, SSTB304012, HOFSSTB304012
Specifications
| Height: | 11.810 in |
| Width: | 15.750 in |
| Depth: | 4.720 in |
| Material: | Stainless Steel 304 |
| Height: | 11.810 in |
| Depth: | 4.720 in |
| Width: | 15.750 in |
| Material: | Stainless Steel 304 |