Terminal Box, SSTB, 200x300x80mm, Brushed, Stainless 304

Item #: 1860032

Cat #: SSTB203008

UPC: 783510529024

$ 569.94 EA
Company wide:
0 in stock
Terminal Boxs, are well suited for indoor and outdoor environments providing corrosion resistance. This Terminal Box, SSTB, SSTB203008 item measures 200x300x80mm with a material of Stainless 304, finish Brushed.

Overview

Terminal Boxs, are well suited for indoor and outdoor environments providing corrosion resistance. This Terminal Box, SSTB, SSTB203008 item measures 200x300x80mm with a material of Stainless 304, finish Brushed.

The stainless steel terminal box range, SSTB, with a IP 66 protection degree, is available off the shelf in many different sizes. The SSTB range is well suited for indoor and outdoor environments thanks to its corrosion resistance. Water and dust are prevented from entering the terminal box, thus eliminating the risk for component failure, and with that, unnecessary downtime.

Also known as: 783510529024, SSTB203008, HOFSSTB203008

Specifications

Height: 7.870 in
Width: 11.810 in
Depth: 3.150 in
Material: Stainless Steel 304
Height: 7.870 in
Depth: 3.150 in
Width: 11.810 in
Material: Stainless Steel 304