Terminal Box, SSTB, 150x300x120mm, Brushed, Stainless 304
Item #: 1860029
Cat #: SSTB153012
UPC: 783510528942
$ 549.42 EA
Company wide:
0
in stock
Documents & Guides
Terminal Boxs, are well suited for indoor and outdoor environments providing corrosion resistance. This Terminal Box, SSTB, SSTB153012 item measures 150x300x120mm with a material of Stainless 304, finish Brushed.
Overview
Terminal Boxs, are well suited for indoor and outdoor environments providing corrosion resistance. This Terminal Box, SSTB, SSTB153012 item measures 150x300x120mm with a material of Stainless 304, finish Brushed.
The stainless steel terminal box range, SSTB, with a IP 66 protection degree, is available off the shelf in many different sizes. The SSTB range is well suited for indoor and outdoor environments thanks to its corrosion resistance. Water and dust are prevented from entering the terminal box, thus eliminating the risk for component failure, and with that, unnecessary downtime.
Also known as: 783510528942, SSTB153012, HOFSSTB153012
Specifications
| Height: | 5.910 in |
| Width: | 11.810 in |
| Depth: | 4.720 in |
| Material: | Stainless Steel 304 |
| Height: | 5.910 in |
| Depth: | 4.720 in |
| Width: | 11.810 in |
| Material: | Stainless Steel 304 |